Tray Cable, #1/3 Aluminum, #6G, 17-24 KW, 26 KW NG, 5000'

Item #: 2034105

Cat #: TCERJP1724G+2A5

UPC:

$ 7.06 FT
Company wide:
0 in stock
Documents & Guides
Tray Cable, #1/3 Aluminum, #6G, #18/9, 17-24 KW, 26 KW NG, 600 Volt, Gray PVC Jacket, 5000' Roll

Overview

Tray Cable, #1/3 Aluminum, #6G, #18/9, 17-24 KW, 26 KW NG, 600 Volt, Gray PVC Jacket, 5000' Roll
Also known as: TCERJP1724G+2A5, GPRTCERJP1724G+2A5

Specifications

Diameter: 1.130 in
Color: Gray
Gauge: 3 AWG
Material: Aluminum
Diameter: 1.130 in
Gauge: 3 AWG
Color: Gray
Material: Aluminum