Tray Cable, #1/3 Aluminum, 5000' Roll

Item #: 2034104

Cat #: TCERJP17243X1A5

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, #1/3 Aluminum, #6G, #18/7 17-24 KW, 600 Volt, Gray PVC Jacket, 5000' Roll

Overview

Tray Cable, #1/3 Aluminum, #6G, #18/7 17-24 KW, 600 Volt, Gray PVC Jacket, 5000' Roll

Application: Multi-conductor all in one cable for connecting a generator to a transfer switch . JP (Joist Pull) rated per the 2023 NEC 336.10(9). Orange jacket and color coded inner conductors.

Also known as: TCERJP17243X1A5, GPRTCERJP17243X1A5

Specifications

Diameter: 1.130 in
Gauge: 1 AWG
Color: Gray
Material: Aluminum
Diameter: 1.130 in
Color: Gray
Gauge: 1 AWG
Material: Aluminum