8/3 Tray Cable, 600V, Gray, 5000'

Item #: 2034098

Cat #: CUTCERJP4050A50

UPC:

Company wide:
0 in stock
Documents & Guides
(3) #8 AWG Class C (19 Strand), Soft Drawn, Bare Copper Circuit Conductors With 30 Mils (0.76 mm) Heat and Moisture Resistant, Polyvinyl Chloride (PVC) insulation and Jacketed With 5 Mils (0.13 mm) Nylon Applied Directly To The Surface of The Insulation, 600V, 5000 Ft. Spool

Overview

(3) #8 AWG Class C (19 Strand), Soft Drawn, Bare Copper Circuit Conductors With 30 Mils (0.76 mm) Heat and Moisture Resistant, Polyvinyl Chloride (PVC) insulation and Jacketed With 5 Mils (0.13 mm) Nylon Applied Directly To The Surface of The Insulation, 600V, 5000 Ft. Spool

Type NM-B cable is currently the common cable for residential installations. Codes have evolved to allow the use of tray cable in specialized residential applications-for example, swimming pools, electric vehicle charging stations, generator and HVAC installations, to name a few.


TC-ER-JP, soon to be commonly known as Trable, is not only 10X more durable, rated for outdoor use and exposed applications, it is also likely less expensive than existing options.


Commonly known for its use in commercial/industrial applications, TC-ER-JP is skyrocketing into the residential market due to its price point and flexibility for specialize installations.

Also known as: CUTCERJP4050A50, GPRCUTCERJP4050A50

Specifications

Conductors: 3
Color: Black
Length: 5000 ft
Gauge: 8 AWG
Material: Soft Drawn Copper
Stranding: Stranded
Conductors: 3
Length: 5000 ft
Material: Soft Drawn Copper
Color: Black
Gauge: 8 AWG
Stranding: Stranded