0-10V Phase Angle Dimmer, 600W, 120VAC

Item #: 2034048

Cat #: LR01F600

UPC:

Company wide:
0 in stock
Documents & Guides
Phase Angle Dimmer, 0-10 Vdc Input, 120 Vac Power Input, 600W Rated, Dimming Mode Selectable, NEMA 1 Housing

Overview

Phase Angle Dimmer, 0-10 Vdc Input, 120 Vac Power Input, 600W Rated, Dimming Mode Selectable, NEMA 1 Housing
Also known as: LR01F600, FDELR01F600

Specifications

Wattage: 600
Volts AC: 120
Type: 0-10V Dimming
Wattage: 600
Type: 0-10V Dimming
Volts AC: 120