Modular Trunk Cable;10 AWG; 1.700 m, VNTC Tray Cable, UV and Cut Resistant Outer Jacket

Item #: 2033994

Cat #: CP-MTC-1.7

UPC:

$ 32.73 EA
Company wide:
0 in stock
Documents & Guides
Modular Trunk Cable;10 AWG; 1.700 meter, VNTC Tray Cable, UV and Cut Resistant Outer Jacket, Self Terminating

Overview

Modular Trunk Cable;10 AWG; 1.700 meter, VNTC Tray Cable, UV and Cut Resistant Outer Jacket, Self Terminating
Also known as: CP-MTC-1.7, GPSCPMTC1.7

Specifications

Gauge: 10 AWG
Amps: 30
Length: 1.700 m
Gauge: 10 AWG
Length: 1.700 m
Amps: 30