Microinverter, Dual Panel, 208/240V AC

Item #: 2033993

Cat #: CP-720-DBC

UPC:

Company wide:
0 in stock
Documents & Guides
CP-720 Microinverter, Dual Panel, Integrated Branch Cable, Dual MC 4 DC Inputs, 208/240 Volt AC

Overview

CP-720 Microinverter, Dual Panel, Integrated Branch Cable, Dual MC 4 DC Inputs, 208/240 Volt AC

CP-720 inverter performance leads the industry with sustained power production of 720 watts AC which provides well scaled output power compatibility for 60-cell (series), 72-cell (series), 96-cell (parallel), or 128-cell (parallel) modules up to 860W DC. Grid-interactive conversion occurs with a CEC rating of 96% with peak efficiency of 96.6%. The inverters are Rule-21 compliant and can provide reactive power on demand.

Also known as: CP-720-DBC, GPSCP720DBC

Specifications

Volts DC: 120
Volts AC: 240, 208
IP/NEMA Rating: NEMA 6
Volts DC: 120
IP/NEMA Rating: NEMA 6
Volts AC: 240, 208