Modular Trunk Cable, 10 AWG

Item #: 2033978

Cat #: CP-MTC-1.025

UPC:

$ 27.70 EA
Company wide:
0 in stock
Documents & Guides
Modular Trunk Cable, 10 AWG, Microinverter Connection

Overview

Modular Trunk Cable, 10 AWG, Microinverter Connection
Also known as: CP-MTC-1.025, GPSCPMTC1.025

Specifications

Amps: 30
Allowable Gauge Range: 10
Amps: 30
Allowable Gauge Range: 10