4' 12W T8 LED Lamp, 50K

Item #: 2033918

Cat #: 85002

UPC: 807154800209

Company wide:
0 in stock
Documents & Guides
LED T8 Hybrid Linear Tube 48in 12W 5000K Type A-B DuoConnect 110-277V 1900 Lumen 50000 hrs Medium Bi-Pin (G13) Base 80 CRI

Overview

LED T8 Hybrid Linear Tube 48in 12W 5000K Type A-B DuoConnect 110-277V 1900 Lumen 50000 hrs Medium Bi-Pin (G13) Base 80 CRI
Also known as: 807154800209, 85002, HCO85002

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Length: 4 ft, 48 in
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Wattage: 12