Cooler/Warmer, 21 Quart

Item #: 2033863

Cat #: DCW180Z

UPC: 088381726412

$ 599.99 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Cooler/Warmer, 18V X2 LXT® Lithium-Ion, 12V/24V DC Auto, and AC Adapter, 21 Quart Capacity, 4 Cooling Modes/2 Warming Modes, Includes A/C Adapter, DC Vehicle Adapter ***Cooler/Warmer Only, Battery & Charger Sold Separately***

Overview

Cooler/Warmer, 18V X2 LXT® Lithium-Ion, 12V/24V DC Auto, and AC Adapter, 21 Quart Capacity, 4 Cooling Modes/2 Warming Modes, Includes A/C Adapter, DC Vehicle Adapter ***Cooler/Warmer Only, Battery & Charger Sold Separately***

The 18V X2 LXT® Cooler/Warmer Box is ideal for use on the job site or on the road. The cooler has four cooling modes capable of holding constant temperatures of 15°F, 30°F, 40°F, and 50°F, while also having two warming modes capable of 130°F and 140°F. It operates using one 18V LXT® battery with the option to insert one additional battery for extended run time (batteries not included). It can also operate from a 12V/24V vehicle plug, or corded AC power. There is a large, easy-to-read L.ED. display allows you to check the temperature and remaining battery time. For added convenience, it has a USB charging port to provide power to common devices like phones and tablets.

It’s part of Makita’s expanding 18V LXT System, the world’s largest cordless tool system powered by 18V lithium-ion slide-style batteries. Makita® 18V LXT Lithium-Ion Batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Also known as: 088381726412, DCW180Z, MAKDCW180Z

Specifications

Weight: 32 lb
Volts AC: 18
Weight: 32 lb
Volts AC: 18