M12 Cable Stapler

Item #: 2033854

Cat #: 2448-20

UPC: 045242571680

$ 344.40 EA
Company wide:
189 in stock
Documents & Guides
M12 Cable Stapler, Cordless, 6.5 Inch Length, 4.6 lbs, 11.6 Inch Height, 2.65 Inch Width

Overview

M12 Cable Stapler, Cordless, 6.5 Inch Length, 4.6 lbs, 11.6 Inch Height, 2.65 Inch Width

Our MILWAUKEE® M12 Cable Stapler delivers unmatched stapling performance in the most compact battery-powered solution leading to a faster, more efficient rough-in process. Our compact, lightweight design provides users with access to tight stud bays and improved ergonomics when stapling overhead or during difficult-to-reach situations. Moveable cable guides ensure proper alignment and the coil-spring mechanism consistently sinks the staples to the appropriate depth when fastening NM-B Sheathed Cable (14, 12, 10 AWG) and low voltage cables, supporting peak stapling productivity. Only compatible with our 1" insulated staples (sold separately), the M12 Cable Stapler gives the user the run-time needed to sink up to 1,200 staples on a fully charged M12 CP2.0ah battery.

Also known as: 045242571680, 2448-20, MIL244820

Specifications

Length: 6.500 in
Width: 2.650 in
Length: 6.500 in
Width: 2.650 in