3
more

$ 119.00 EA
Company wide:
0
in stock
Documents & Guides
2 Inch 9 Gauge Galvanized Staples, Pack of 960
Overview
2 Inch 9 Gauge Galvanized Staples, Pack of 960
MILWAUKEE® 9 Gauge Galvanized Staples are intended for use in attaching wire fencing to wood fence posts, as well as securing copper grounding wire to utility poles. These staples are zinc-aluminum coated hot dipped galvanized to ensure corrosion resistance. MILWAUKEE staples have barbed and coated divergent staple legs for increased holding power in materials. The diamond crown design allows for use with larger wire sizes and small plastic moldings. Available in 3 lengths: 1 1/2", 1 3/4", 2"
Also known as: 045242607754, MPU2-960, MILMPU2960
Features & Benefits
- Divergent Staple Legs - For Increased holding power
- Corrosion Resistance Exceeds Performance of Class 3 Hot Dipped Galvanized Staples
- Only compatible with M18 FUEL™ Utility Fencing Stapler (2843-20 & 2843-22)
- Diamond Crown Design - To allow for use on larger wire sizes and small plastic moldings
- Barbed Staple Legs- For Increased holding power
- Durable Tape Collation
- Adhesive Coating - For Increased holding power
Specifications
| Length: | 2 in |
| Length: | 2 in |