M18 Fuel Utility Fencing Stapler Kit

Item #: 2033850

Cat #: 2843-22

UPC: 045242754618

$ 941.21 EA
Company wide:
0 in stock
Documents & Guides
M18 Fuel Utility Fencing Stapler Kit, Cordless, 15 Inch Length, 9.8 lbs, 12.8 Inch Height, 4.3 Inch Width

Overview

M18 Fuel Utility Fencing Stapler Kit, Cordless, 15 Inch Length, 9.8 lbs, 12.8 Inch Height, 4.3 Inch Width

Our M18 FUEL Utility Fencing Stapler Kit delivers unmatched performance in a completely battery-powered solution. By leveraging our Nitrogen Air Spring technology, POWERSTATE™ Brushless motor and REDLINK™ Intelligence, this stapler delivers the power to seat staples into the toughest Utility Pole and Fence Post Materials. Our M18 FUEL Utility Fencing Stapler provides users a 6X Increase in productivity and a reduction in Peak Muscle Effort compared to Manual Staple Installation. Designed for compatibility with our 9 Gauge Galvanized Staples (sold separately) available in three sizes: 1 ½”, 1 ¾”, 2”. When paired with our M18 REDLITHIUM™ CP3.0 Battery pack, this stapler gives users the ability to sink up to 600 staples per charge no gas cartridge required. The MILWAUKEE M18 FUEL Utility Fencing Stapler joins the M18 System of over 200 solutions and is compatible with all M18™ REDLITHIUM batteries.

Also known as: 045242754618, 2843-22, MIL284322

Specifications

Length: 15 in
Height: 12.800 in
Width: 4.300 in
Standards: California Proposition 65
Length: 15 in
Width: 4.300 in
Height: 12.800 in
Standards: California Proposition 65