PHEN TWIN TOP BRT SKT Snap ON

Item #: 2033749

Cat #: 80-2266

UPC: 045923822667

Company wide:
0 in stock
Documents & Guides
Phenolic Twin Cluster; Snap-On Top; 2-3/8" Top Bracket + Snap Only; 12" AWM Leads 105C; 660W; 250V

Overview

Phenolic Twin Cluster; Snap-On Top; 2-3/8" Top Bracket + Snap Only; 12" AWM Leads 105C; 660W; 250V
Also known as: 045923822667, 80-2266, SAT802266

Specifications

Material: Phenolic
Wattage: 660
Volts AC: 250
Material: Phenolic
Volts AC: 250
Wattage: 660