LED Floodlight, 140W, 30/40/50K, TM, Bronze

Item #: 2033705

Cat #: X17XFU140T

UPC: 192552015080

$ 493.94 EA
Company wide:
8 in stock
Documents & Guides
LED Floodlight, 140 Watt, 120-277V, Selectable Lumens: 8947-19158, Selectable Color Temperature: 3000K/4000K/5000K, Trunnion Mount, Bronze

Overview

LED Floodlight, 140 Watt, 120-277V, Selectable Lumens: 8947-19158, Selectable Color Temperature: 3000K/4000K/5000K, Trunnion Mount, Bronze
Also known as: 192552015080, X17XFU140T, RABX17XFU140T

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 140
Mounting: Trunnion
Color: Bronze
Lumens: Selectable
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Mounting: Trunnion
Lumens: Selectable
Wattage: 140
Color: Bronze
Volts AC Range: 120 - 277