WKL150-850-LED

Item #: 2033478

Cat #: 27579

UPC: 807154823802

$ 248.49 EA
Company wide:
0 in stock
Documents & Guides
WKL150-850-LED 82380 LED Temporary Work Light 150W 5000K

Overview

WKL150-850-LED 82380 LED Temporary Work Light 150W 5000K
Also known as: 807154823802, 27579, HCO82380

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 150
Light Technology: LED
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 150