Electrician's Hammer, 18 oz

Item #: 2033439

Cat #: BMEH18

UPC: 032886711466

$ 35.60 EA
Company wide:
80 in stock
Documents & Guides
Electrician's Hammer, 18 oz

Overview

Electrician's Hammer, 18 oz

Southwire’s heavy-duty 18oz hammer is equipped with the power you need to get the job done. Constructed from durable drop forged steel it is built to stand up to the rugged work environment. The extended neck and integrated Romex staple remover makes this the perfect electricians hammer. As an added bonus the high strength lightweight fiber glass, comfort grip handle and tether/lanyard hole makes your job easier and safer.

Also known as: 032886711466, BMEH18, SWCBMEH18

Specifications

Weight: 18 oz
Weight: 18 oz