GH Frame, 4 x 2, Steel/Galvanized

Item #: 2033382

Cat #: 5GH0000008170

UPC:

Company wide:
0 in stock
Documents & Guides
GH Frame, 4 x 2, 120 x 120 mm, 2 Frame Openings, Steel With Galvanized Finish

Overview

GH Frame, 4 x 2, 120 x 120 mm, 2 Frame Openings, Steel With Galvanized Finish

The Roxtec GH frame with pre-drilled holes and standard sized flange is bolted to even structures. It makes it possible to maximize the amount of cables/pipes while minimizing the penetration footprint. The rectangular steel frame can be used with a GE extension frame in galvanized steel to cover the depth of a thick wall/floor.

Also known as: 5GH0000008170, ROX5GH0000008170

Specifications

Height: 120 mm
Width: 120 mm
Material: Steel
Finish: Galvanized
Height: 120 mm
Material: Steel
Width: 120 mm
Finish: Galvanized