9WLED/RDL/5-6/CCT-SEL/120V/BZ

Item #: 2033370

Cat #: S11837

UPC: 045923118371

Company wide:
0 in stock
9 Watt; LED Downlight Retrofit; 5 Inch - 6 Inch; CCT Selectable; 120 Volts; Dimmable; Bronze Finish

Overview

9 Watt; LED Downlight Retrofit; 5 Inch - 6 Inch; CCT Selectable; 120 Volts; Dimmable; Bronze Finish

Satco's S11837 9-watt retrofit downlight is a sleek lighting solution for both residential and commercial applications. This dimmable fixture is CCT selectable, for all your lighting needs. Versatile and maintenance free, this bronze fixture is rated to deliver 50,000 hours of illumination.

Also known as: 045923118371, S11837, SATS11837

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 9
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Base: Medium Adapter Screw (E26 Adapter)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 800
Wattage: 9
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED
Base: Medium Adapter Screw (E26 Adapter)