7WLED/RDL/4/CCT-SEL/120V/BZ

Item #: 2033369

Cat #: S11834

UPC: 045923118340

Company wide:
0 in stock
7 Watt; LED Downlight Retrofit; 4 Inch; CCT Selectable; 120 Volts; Dimmable; Bronze Finish

Overview

7 Watt; LED Downlight Retrofit; 4 Inch; CCT Selectable; 120 Volts; Dimmable; Bronze Finish

Satco's S11834 7-watt retrofit downlight is a sleek lighting solution for both residential and commercial applications. This dimmable fixture is CCT selectable, for all your lighting needs. Versatile and maintenance free, this bronze fixture is rated to deliver 50,000 hours of illumination.

Also known as: 045923118340, S11834, SATS11834

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Base: Medium Adapter Screw (E26 Adapter)
Lumens: 600
Wattage: 7
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Material: Aluminum
Light Technology: LED
Base: Medium Adapter Screw (E26 Adapter)