
LED Flood Light, 30/40/50K, Dark Bronze
Item #: 2033357
Cat #: ESXF1 ALO SWW2 KY DDB M2
UPC: 196182393204
$ 73.98 EA
Company wide:
333
in stock
Documents & Guides
LED Flood Light, 120-277V, Selectable Lumens: 1500/3000/5000, Selectable Color Temperature: 3000K/4000K/5000K, Dusk-to-Dawn Operation, Switchable On/Off, Knuckle Mount (Pre-Installed) Yoke Mount Included, Dark Bronze *500W Quartz or 150W HID*
Overview
LED Flood Light, 120-277V, Selectable Lumens: 1500/3000/5000, Selectable Color Temperature: 3000K/4000K/5000K, Dusk-to-Dawn Operation, Switchable On/Off, Knuckle Mount (Pre-Installed) Yoke Mount Included, Dark Bronze *500W Quartz or 150W HID*
The Lithonia Lighting® ESXF LED Floodlight is an all-in-one flood that gives ultimate versatility by offering 36 configurations in one product while delivering on superior illumination and offers easy access to controls for color switching, lumen switching and selectable photocell. Available in four sizes, ESXF comes with the two most common mountings already included in the box, making on-the-spot reconfiguring quick and easy. No more go-backs!
Also known as: 196182393204, ESXF1 ALO SWW2 KY DDB M2, LITESXF1ALOSWW2KY
Specifications
| Mounting: | Yoke, Knuckle |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Dark Bronze |
| Lumens: | 5000, 1500, 3000, Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Mounting: | Yoke, Knuckle |
| Color: | Dark Bronze |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 5000, 1500, 3000, Selectable |
| Volts AC Range: | 120 - 277 |