
LED Flood Light, 30/40/50K, Dark Bronze
Item #: 2033353
Cat #: ESXF1 P0 SWW2 THK DDB
UPC: 196182393051
$ 67.35 EA
Company wide:
52
in stock
Documents & Guides
LED Flood Light, 120-277V, 2500 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Dusk-to-Dawn Operation, Switchable On/Off, Knuckle Only, mounting plate, Dark Bronze *150W Quartz or 75W HID*
Overview
LED Flood Light, 120-277V, 2500 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Dusk-to-Dawn Operation, Switchable On/Off, Knuckle Only, mounting plate, Dark Bronze *150W Quartz or 75W HID*
The Lithonia Lighting® ESXF LED Floodlight is an all-in-one flood that gives ultimate versatility by offering 36 configurations in one product while delivering on superior illumination and offers easy access to controls for color switching, lumen switching and selectable photocell. Available in four sizes.
Also known as: 196182393051, ESXF1 P0 SWW2 THK DDB, LITESXF1P0SWW2THK
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 2500 |
| Color: | Dark Bronze |
| Mounting: | Knuckle |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Dark Bronze |
| Light Technology: | LED |
| Lumens: | 2500 |
| Mounting: | Knuckle |
| Volts AC Range: | 120 - 277 |