Sustainable

LED Flood Light, 30/40/50K, Dark Bronze

Item #: 2033352
Cat #: ESXF4 ALO SWW2 YS DDB
UPC: 196182393280
$ 279.25 EA
Company wide:
88 in stock
LED Flood Light, 120-277V, Selectable Lumens: 16000/18000/20000, Selectable Color Temperature: 3000K/4000K/5000K, Dusk-to-Dawn Operation, Switchable On/Off, Yoke & Slipfitter Mount Included, Dark Bronze *Replaces 400W HID*

Overview

LED Flood Light, 120-277V, Selectable Lumens: 16000/18000/20000, Selectable Color Temperature: 3000K/4000K/5000K, Dusk-to-Dawn Operation, Switchable On/Off, Yoke & Slipfitter Mount Included, Dark Bronze *Replaces 400W HID*
The Lithonia Lighting® ESXF LED Floodlight is an all-in-one flood that gives ultimate versatility by offering 36 configurations in one product while delivering on superior illumination and offers easy access to controls for color switching, lumen switching and selectable photocell. Available in four sizes, ESXF comes with the two most common mountings already included in the box, making on-the-spot reconfiguring quick and easy. No more go-backs! 
Also known as: 196182393280, ESXF4 ALO SWW2 YS DDB, LITESXF4ALOSWWW2YS

Specifications

Mounting: Yoke, Slipfitter
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 16000, 18000, 20000, Selectable
Color: Dark Bronze
Volts AC: 120-277
Light Technology: LED
Mounting: Yoke, Slipfitter
Lumens: 16000, 18000, 20000, Selectable
Volts AC: 120-277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Dark Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)