
LED Flood Light, 30/40/50K, Dark Bronze
Item #: 2033351
Cat #: ESXF3 ALO SWW2 YS DDB
UPC: 196182393266
$ 204.72 EA
Company wide:
143
in stock
Documents & Guides
LED Flood Light, 120-277V, Selectable Lumens: 8500/10500/14000, Selectable Color Temperature: 3000K/4000K/5000K, Dusk-to-Dawn Operation, Switchable On/Off, Yoke & Slipfitter Mount Included, Dark Bronze *Replaces 250W HID*
Overview
LED Flood Light, 120-277V, Selectable Lumens: 8500/10500/14000, Selectable Color Temperature: 3000K/4000K/5000K, Dusk-to-Dawn Operation, Switchable On/Off, Yoke & Slipfitter Mount Included, Dark Bronze *Replaces 250W HID*
The Lithonia Lighting® ESXF LED Floodlight is an all-in-one flood that gives ultimate versatility by offering 36 configurations in one product while delivering on superior illumination and offers easy access to controls for color switching, lumen switching and selectable photocell. Available in four sizes, ESXF comes with the two most common mountings already included in the box, making on-the-spot reconfiguring quick and easy. No more go-backs!
Also known as: 196182393266, ESXF3 ALO SWW2 YS DDB, LITESXF3ALOSWW2YS
Specifications
| Mounting: | Yoke, Slipfitter |
| Lumens: | 8500, 10500, 14000, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Dark Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Mounting: | Yoke, Slipfitter |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Light Technology: | LED |
| Lumens: | 8500, 10500, 14000, Selectable |
| Color: | Dark Bronze |
| Volts AC Range: | 120 - 277 |