
Split Grounding Bushing, Nylon Insulated, 2", Zinc Die Cast
Item #: 2033349
Cat #: SGB38614
UPC: 781747938626
Company wide:
0
in stock
Documents & Guides
Split Grounding Bushing, Nylon Insulated, 2 Inch, 14 to 1/0 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit
Overview
Split Grounding Bushing, Nylon Insulated, 2 Inch, 14 to 1/0 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit
Also known as: 781747938626, SGB38614, BRDSGB38614
Specifications
| Diameter: | 2 in |
| Allowable Gauge Range: | 14 - 1/0 |
| Material: | Zinc Die Cast |
| Insulation: | Insulated |
| Diameter: | 2 in |
| Material: | Zinc Die Cast |
| Allowable Gauge Range: | 14 - 1/0 |
| Insulation: | Insulated |