2' 130W LED High Bay, 40K, PIR Sensor

Item #: 2033298

Cat #: QHB2UZDE440KLS1

UPC: 762148321033

Call for price
Company wide:
0 in stock
Documents & Guides
2 Ft. LED High Bay, 130 Watt, 120-277V, 0-10V Dimming, PIR Motion Sensor 120V, 277V or 347V

Overview

2 Ft. LED High Bay, 130 Watt, 120-277V, 0-10V Dimming, PIR Motion Sensor 120V, 277V or 347V

The Q Series High Bay family is a versatile solution for endless applications. With a lightweight extruded aluminum body and included mounting hardware, the Q Series QHB by TCP is quick to install and will provide a long-lasting, durable light source for years to come.

Also known as: 762148321033, QHB2UZDE440KLS1, TCPQHB2UZDE440KLS1

Specifications

Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Wattage: 130
Type: PIR Sensor
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 130
Light Technology: LED
Volts AC Range: 120 - 277
Length: 24 in , 2 ft
Type: PIR Sensor
Dimmable: Yes