LED Area Luminaire, Selectable Lumen, 4000K, 120-277V

Item #: 2033156

Cat #: LAS100ST5

UPC: 080083155903

$ 234.83 EA
Company wide:
19 in stock
Documents & Guides
LED Area Luminaire, Selectable Lumen, 4000K, 70 CRI, 120-277 Volt, Slipfitter, Type V Distribution, Bronze Finish, 3-Pin NEMA Twistlock Photocontrol Receptacle and Photocontrol Included

Overview

LED Area Luminaire, Selectable Lumen, 4000K, 70 CRI, 120-277 Volt, Slipfitter, Type V Distribution, Bronze Finish, 3-Pin NEMA Twistlock Photocontrol Receptacle and Photocontrol Included

The Lumark LAS Area and Site luminaire provides automatic dusk-to-dawn area lighting for parking lots, walkways, and other outdoor areas. This high-efficiency LED luminaire delivers maximum energy savings while also lowering overall maintenance costs. The adjustable slipfitter arm mounts horizontally or vertically allowing for versatility in use and a simple installation.

Also known as: 080083155903, LAS100ST5, LMKLAS100ST5

Specifications

IP/NEMA Rating: IP66
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66
Mounting: Slipfitter
Lumens: Selectable
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277