Locking Plug, 50A, 480V, California Style, 2P3W

Item #: 0203302

Cat #: CS8465C

UPC: 078477326169

$ 132.08 EA
Company wide:
50 in stock
Documents & Guides
50 Amp, 480, NEMA Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding, California Style - Black-White.

Overview

50 Amp, 480, NEMA Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding, California Style - Black-White.

50 Amp, 480 Volt AC, Industrial Grade, Grounding, Black and White Locking Plug, California-Style, Black-White

Also known as: 078477326169, CS8465C, LEVCS8465C

Specifications

Type: Grounding, California Style, Plug
Volts AC: 480
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 50
Type: Grounding, California Style, Plug
NEMA Configuration: Non-Nema
Amps: 50
Volts AC: 480
Color: Black/White