
4' 40W LED Strip Fixture, 35/40/50K
Item #: 2032404
Cat #: SDS42448L8CST-UNV-DIM
UPC: 190096131570
$ 50.00 EA
Clearance
Price good while supplies last
Company wide:
7
in stock
Documents & Guides
LED Strip, 4 Foot, Selectable Lumen: 2430/3640/4850, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Overview
LED Strip, 4 Foot, Selectable Lumen: 2430/3640/4850, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
The SDS Selectable Strip LED from Day-Brite/CFI is an economical, lumen and CCT field selectable luminaire which can be used for commercial or residential applications.
Also known as: 190096131570, SDS42448L8CST-UNV-DIM, DAYSDS42448L8CSTU*
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |