15A SmartlockPro® Self-Test GFCI Combination 24W(4.8A) Type A/C USB In-Wall Charger Outlet – White

Item #: 2032011

Cat #: GUAC1-W

UPC: 078477996089

$ 58.11 EA
Company wide:
83 in stock
Documents & Guides
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro® Self-Test GFCI Combination Type A/C USB In-Wall Charger, Wire Leads, NEMA 5-15R, 24W (4.8 Amps), Type-A/C USB Chargers, Screws and Self-Grounding Clip Included – White

Overview

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro® Self-Test GFCI Combination Type A/C USB In-Wall Charger, Wire Leads, NEMA 5-15R, 24W (4.8 Amps), Type-A/C USB Chargers, Screws and Self-Grounding Clip Included – White
Also known as: 078477996089, GUAC1-W, LEVGUAC1W

Specifications

Amps: 15
Color: White
Type: USB, USB-C
Amps: 15
Type: USB, USB-C
Color: White