4.5 Watt LED PL 2-PIN; 3500K; 450 Lumens; G23 Base; 50000

Item #: 2031294

Cat #: S18402

UPC: 045923184024

$ 16.45 EA
Company wide:
0 in stock
4.5 Watt LED PL 2-PIN; 3500K; 450 Lumens; G23 Base; 50000 Average rated hours; 360 deg. Beam Angle; 120-277 Volt; Type B; Ballast Bypass

Overview

4.5 Watt LED PL 2-PIN; 3500K; 450 Lumens; G23 Base; 50000 Average rated hours; 360 deg. Beam Angle; 120-277 Volt; Type B; Ballast Bypass

Satco's S18402 4.5-watt LED, CFL-replacement lamp features two-sided illumination. The lamp is suitable for use in vertical or horizontal applications. When turned on, the lamp is instant-on to full bRightness, with no flickering. This frost Finished bulb delivers 50,000 hours of neutral white light.

Also known as: 045923184024, S18402, SATS18402

Specifications

Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 3500 (Neutral White)
Wattage: 4.500
Light Technology: LED
Dimmable: No
Base: 2-Pin (G23)
Angle: 360°
Volts AC Range: 120 - 277
Material: Plastic
Lumens: 450
Wattage: 4.500
Dimmable: No
Angle: 360°
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 2-Pin (G23)
Volts AC Range: 120 - 277