M18 Fuel™ 15mm Random Orbital Polisher Kit

Item #: 2030684

Cat #: 2684-22HD

UPC: 045242598793

$ 605.30 EA
Company wide:
0 in stock
Documents & Guides
M18 Fuel™ 15mm Random Orbital Polisher Kit, Cordless, 18 Volt, Includes: (1) M18 Fuel™ 15mm Random Orbital Polisher, (1) 5" Backing Plate, (2) M18 RedLithium™ High Output™ XC6.0 Battery Pack, (1) M18™ & M12™ Rapid Charger, (1) Contractor Bag

Overview

M18 Fuel™ 15mm Random Orbital Polisher Kit, Cordless, 18 Volt, Includes: (1) M18 Fuel™ 15mm Random Orbital Polisher, (1) 5" Backing Plate, (2) M18 RedLithium™ High Output™ XC6.0 Battery Pack, (1) M18™ & M12™ Rapid Charger, (1) Contractor Bag

Our M18™ FUEL™ 15mm Random Orbital Polisher Kit is the most powerful cordless RO polisher on the market. By harnessing the power, performance, and run-time of M18™ FUEL™ technology, this tool delivers corded performance while providing you with the freedom to work anywhere. This battery-powered polisher gives you total control with its variable speed trigger, 8-position speed dial with RPM settings ranging from 2,650-5,100 RPM, trigger lock-on button, and maintains speed under load better than any cordless competitor. The M18™ FUEL™ 15mm Random Orbital Polisher frees you from the fear and frustration you may face in applications from surface damage or cord management. With over 2” of battery clearance and proper use, you can rest assured that their work surface is protected from dents and scratches. The MILWAUKEE® M18™ FUEL™ 15mm Random Orbital Polisher provides the run-time necessary to keep professionals productive during polishing and heavy correction applications when paired with M18™ REDLITHIUM™ HIGH OUTPUT™ XC 6.0Ah batteries. This polishing kit is easy to use and comfortable for extended periods with an optimized center of balance and ergonomic design.

Also known as: 045242598793, 2684-22HD, MIL268422HD

Specifications

Volts AC: 18
Volts AC: 18