M18 Fuel™ 21mm Random Orbital Polisher

Item #: 2030683

Cat #: 2685-20

UPC: 045242607761

$ 349.00 EA
Company wide:
1 in stock
Documents & Guides
M18 Fuel™ 21mm Random Orbital Polisher, Cordless, 6 Inch Backing Plate, 17.28 Inch Length, 5.32 Inch Height, 2.75 Inch Width, 5.61 lbs Weight

Overview

M18 Fuel™ 21mm Random Orbital Polisher, Cordless, 6 Inch Backing Plate, 17.28 Inch Length, 5.32 Inch Height, 2.75 Inch Width, 5.61 lbs Weight

Our M18™ FUEL™ 21mm Random Orbital Polisher is the industry's first cordless 21mm RO polisher. By harnessing the power, performance, and run-time of M18™ FUEL™ technology, this polishing tool delivers corded performance while providing you with the freedom to work anywhere. This battery-powered polisher gives you total control with its variable speed trigger, 8-position speed dial with RPM settings ranging from 2,400-4,500 RPM, trigger lock-on button, and maintains speed under load. The M18™ FUEL™ 21mm Random Orbital Polisher frees you from cord management and the fear of surface damage with best-in-class clearance of more than 2" from the battery to the work surface. The MILWAUKEE® M18™ FUEL™ 21mm Random Orbital Polisher provides the run-time necessary to keep professionals productive during polishing and heavy correction applications when paired with M18™ REDLITHIUM™ HIGH OUTPUT™ XC 6.0Ah batteries. This cordless polishing tool is easy to use and comfortable for extended periods with an optimized center of balance and ergonomic design.

Also known as: 045242607761, 2685-20, MIL268520

Specifications

Type: Polisher
Width: 2.750 in
Type: Polisher
Width: 2.750 in