PACKOUT™ Screwdriver Rack

Item #: 2030676

Cat #: 48-22-8341

UPC: 045242618040

$ 12.06 EA
Clearance
Price good while supplies last
Company wide:
22 in stock
Documents & Guides
PACKOUT™ Screwdriver Rack, 34 Multi-Size Slots, Stores: Various Screwdrivers Modular Connectivity with ALL PACKOUT™ Components, 20lbs Weight Capacity, L 4" x W 9.25" x H 3.5"

Overview

PACKOUT™ Screwdriver Rack, 34 Multi-Size Slots, Stores: Various Screwdrivers Modular Connectivity with ALL PACKOUT™ Components, 20lbs Weight Capacity, L 4" x W 9.25" x H 3.5"

Our PACKOUT™ Screwdriver Rack delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. Featuring 34 multi-size slots, this Screwdriver Rack allows you to store various sizes and shapes of screwdrivers. The Screwdriver Rack provides a 20lbs weight capacity. Additionally, our Screwdriver Rack features connectivity with PACKOUT™ solutions allowing you to fully customize your shop, MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Also known as: 045242618040, 48-22-8341, MIL48228341

Specifications

Weight Capacity: 20 lbs
Weight Capacity: 20 lbs