Microinverter, IQ8M, 300 V, 15 A, 1-P

Item #: 2030464

Cat #: IQ8PLUS-72-2-US-P

UPC:

Company wide:
0 in stock
IQ8PLUS072-2-US-P Microinverter, 300 Volts, 15 Amps, 1 Phase, MC4 Connector

Overview

IQ8PLUS072-2-US-P Microinverter, 300 Volts, 15 Amps, 1 Phase, MC4 Connector

Our newest IQ8 Microinverters are the industry’s first microgrid-forming, software defined microinverters with split-phase power conversion capability to convert DC power to AC power efficiently. The brain of the semiconductor-based microinverter is our proprietary application-specific integrated circuit (ASIC) which enables the microinverter to operate in grid-tied or off-grid modes. This chip is built in advanced 55nm technology with high speed digital logic and has super-fast response times to changing loads and grid events, alleviating constraints on battery sizing for home energy systems. Installers are required to complete IQ8 training and certification online

Also known as: IQ8PLUS-72-2-US-P, PSLIQ8PLUS722USP

Specifications

Volts AC: 300
Phase: 1
Amps: 15
IP/NEMA Rating: NEMA 6
Volts AC: 300
Amps: 15
Phase: 1
IP/NEMA Rating: NEMA 6