LED UFO Highbay, 3K/4K/5K

Item #: 2030303

Cat #: 65-771R1

UPC: 045923661907

Company wide:
0 in stock
Documents & Guides
LED UFO High Bay; CCT Selectable 3K/4K/5K and Wattage Selectable 150W/175W/200W; 50,000 hours working life; Black Finish

Overview

LED UFO High Bay; CCT Selectable 3K/4K/5K and Wattage Selectable 150W/175W/200W; 50,000 hours working life; Black Finish

The Nuvo 65-771R1 wattage and CCT selectable LED high bay UFO can meet all your lighting needs. This dimmable bulb comes in a black Finish made of die cast aluminum with a polycarbonate lens. This durable LED fixture has a 90 degree beam spread and delivers 50,000 hours of illumination.

Also known as: 045923661907, 65-771R1, SAT65771R1

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 175, 150, 200
Color: Black
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Lumens: Selectable, 22200, 28800
Material: Die Cast Aluminum
Wattage: 175, 150, 200
Color Rendering Index (CRI): 80
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Black
Volts AC: 100 - 277
Light Technology: LED
Lumens: Selectable, 22200, 28800