Power Monitor, 480VAC, Phase Loss, Low Voltage, Phase Reversal

Item #: 2029950

Cat #: 19480

UPC: 662917001152

Company wide:
0 in stock
Documents & Guides
Power Monitor, 3-Phase, 480 Volt AC, Detects Phase Loss, Low Voltage, Phase Reversal, Single Pole, Double Throw, 10 Amp Output Contacts

Overview

Power Monitor, 3-Phase, 480 Volt AC, Detects Phase Loss, Low Voltage, Phase Reversal, Single Pole, Double Throw, 10 Amp Output Contacts
Also known as: 662917001152, 19480, TMK19480

Specifications

Phase: 3
Volts AC: 480
Amps: 10
Type: Power Monitor
Phase: 3
Amps: 10
Volts AC: 480
Type: Power Monitor