MC Luminary Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Brown/Gray), Green Ground, 1000'

Item #: 2029902

Cat #: AL04-60-L01

UPC: 077680362391

$ 2.25 FT
Company wide:
10,000 in stock
Documents & Guides
MC Glide Lite Luminary Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Brown/Gray), # 12 Green Ground, 1000 Foot Reel

Overview

MC Glide Lite Luminary Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Brown/Gray), # 12 Green Ground, 1000 Foot Reel

Atkore's MC Glide Luminary Lite is the solution for LED dimming in commercial construction projects. Its patented low-profile interlocked armor design reduces worker fatigue and speeds up installation. The cable consists of an aluminum interlocked armor wrapped around a variety of bundle combinations consisting of Power Conductor and Jacketed Control Conductor pairs and an insulated green equipment grounding conductor, our cables meet UL Standard 1569 and NEC 330.

Also known as: 077680362391, AL04-60-L01, AFCAL0460L01

Specifications

Length: 1000 ft
Gauge: 12 AWG, 16 AWG
Conductors: 4
Color: Purple/Pink/Brown/Gray
Length: 1000 ft
Conductors: 4
Gauge: 12 AWG, 16 AWG
Color: Purple/Pink/Brown/Gray