DISC - 24V 6W S-6 CANDELABRA BASE

Item #: 2029887

Cat #: 6S624V

UPC: 031293407924

Company wide:
0 in stock
Documents & Guides
Features: 24V 6W S-6 CANDELABRA BASE

Overview

Features: 24V 6W S-6 CANDELABRA BASE
Also known as: 031293407924, 6S624V, EIK6S624V

Specifications

Amps: 0.250
Wattage: 6
Base: Candelabra Screw (E12)
Amps: 0.250
Base: Candelabra Screw (E12)
Wattage: 6