10W/LED/T3/118MM/830/120V/D

Item #: 2029878

Cat #: S11222

UPC: 045923112225

$ 10.92 EA
Company wide:
8 in stock
Documents & Guides
10 Watt LED Bulb; J-Type T3 118mm; 120 Volt; R7S Base; 3000K; Double Ended; 200 Degree Beam Angle

Overview

10 Watt LED Bulb; J-Type T3 118mm; 120 Volt; R7S Base; 3000K; Double Ended; 200 Degree Beam Angle

Satco's S11222 10-watt LED J-type direct halogen replacements help to provide bRight, efficient lighting indoors and outside. Illuminate homes, offices, walkways, and paths with this double ended bulb. This dimmable bulb has a 200 degree beam spread and is rated for 15,000 hours of warm white light.

Also known as: 045923112225, S11222, SATS11222

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Material: Polycarbonate
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Base: Recessed Single Contact (R7s)
Light Technology: LED
Dimmable: Yes
Angle: 200°
Color Temperature: 3000 (Warm White)
Material: Polycarbonate
Lumens: 1100
Base: Recessed Single Contact (R7s)
Dimmable: Yes
Wattage: 10
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 200°