Universal Free-Stand Left Side Open, 72.13x40.24x18.11, Gray, Steel, Univ CO

Item #: 2029712

Cat #: AU72X4018LUCLP

UPC: 783510571771

$ 4266.10 EA
Company wide:
0 in stock
NEMA Type 4 Universal Free-Stand enclosures are configureable for a variety of customer applications. This Universal Free-Stand Left Side Open UC, AU72X4018LUCLP item measures 72.13x40.24x18.11 inches with a material of Steel colored Gray.

Overview

NEMA Type 4 Universal Free-Stand enclosures are configureable for a variety of customer applications. This Universal Free-Stand Left Side Open UC, AU72X4018LUCLP item measures 72.13x40.24x18.11 inches with a material of Steel colored Gray.

Universal Free-Stand Enclosure is designed to provide flexibility in design and increased safety to protect equipment and employees in industrial manufacturing applications. The one- and two-door models are bayed together to create application-specific configurations for indoor and outdoor use, and accessories are available to improve end user safety or add additional panel space.

Also known as: 783510571771, AU72X4018LUCLP, HOFAU72X4018LUCLP

Specifications

Material: Steel
Depth: 18.110 in
Height: 72.130 in
Width: 40.240 in
Material: Steel
Height: 72.130 in
Depth: 18.110 in
Width: 40.240 in