4" Halo QuickLink Low Voltage Downlight

Item #: 2029655

Cat #: LTQL4069S1EDM

UPC: 080083190232

$ 26.53 EA
Company wide:
37 in stock
4 Inch Halo QuickLink Low Voltage Downlight, Canless Installation, Power Up To 8 Fixtures On 1 Driver, 7 Watts Per Unit, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 120V Input, Dimmable Down To 5% With Select Phase Cut Dimmers, Wet Location Listed For Indoors Or Outdoor

Overview

4 Inch Halo QuickLink Low Voltage Downlight, Canless Installation, Power Up To 8 Fixtures On 1 Driver, 7 Watts Per Unit, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 120V Input, Dimmable Down To 5% With Select Phase Cut Dimmers, Wet Location Listed For Indoors Or Outdoor

QuickLink delivers the fastest downlighting installation HALO has to offer. Installers can power multiple QuickLink lights on the single remote power supply, making it easy and efficient to install energy-saving lighting. Each fixture attaches to the low voltage cable in seconds with QuickLink Twist Connectors. Start with a QuickLink Kit which includes the remote power supply, a low voltage cable, and canless downlights. Then mix and match individual fixtures to complete the project.

Also known as: 080083190232, LTQL4069S1EDM, HALLTQL4069S1EDM

Specifications

Size: 4 in
Diameter: 4 in
Dimmable: Yes
Size: 4 in
Dimmable: Yes
Diameter: 4 in