Advanced Circuit Tracer Kit

Item #: 2029609

Cat #: ET450

UPC: 092644693380

$ 299.99 EA
Company wide:
224 in stock
Documents & Guides
Advanced Circuit Tracer Kit, 200+ Feet for Tracing, Includes: Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3' and 20' Lead Adapters, AC Plug Leads, Instructions, All Required Batteries, and Hard Carrying Case

Overview

Advanced Circuit Tracer Kit, 200+ Feet for Tracing, Includes: Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3' and 20' Lead Adapters, AC Plug Leads, Instructions, All Required Batteries, and Hard Carrying Case

The Klein Tools ET450 Advanced Circuit Tracer Kit is a professional tracer for energized and non-energized breakers, fuses, and wires. When the Transmitter is connected to a circuit, the Receiver’s sensitivity can easily be adjusted to detect the transmitted signal on breakers, fuses, and wire through drywall, cement block, and underground. Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, and a hard carrying case with handle for convenient transportation and storage.

Also known as: 092644693380, ET450, KLEET450, Finder

Specifications

Volts DC: 120, 48, 240, 480, 12
Volts AC: 12, 480, 120, 240, 48
Volts DC: 120, 48, 240, 480, 12
Volts AC: 12, 480, 120, 240, 48