LED PAR30 L Lamp

Item #: 2029602
Cat #: 8.5PAR30L/LED/927/F40/DIM/GULW/T20 6/1FB
UPC: 046677567972
$ 10.14 EA
Company wide:
34 in stock
Documents & Guides
LED PAR30 L Lamp, E26 Medium Screw, 8.5 Watt, 120 Volt, 800 Lumens, 2700K CCT, 90 CRI

Overview

LED PAR30 L Lamp, E26 Medium Screw, 8.5 Watt, 120 Volt, 800 Lumens, 2700K CCT, 90 CRI
Also known as: 046677567972, 8.5PAR30L/LED/927/F40/DIM/GULW/T20 6/1FB, PHI8.5PAR30LLED274

Specifications

Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8.500
Lumens: 800
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)