Automatic Transfer Switch, Single Phase, 100A, 16 Circuit

Item #: 2029600

Cat #: RXG16EZA1W

UPC: 696471086898

$ 1133.91 EA
Company wide:
5 in stock
Documents & Guides
Automatic Transfer Switch, Single Phase, 100 Amp, 16 Circuit Switch

Overview

Automatic Transfer Switch, Single Phase, 100 Amp, 16 Circuit Switch

Housed in a NEMA 1 enclosure, this pre-wired transfer switch has an integrated, 16 circuit load center. Designed to supply power to only those designated circuits, it ensures only the essentials are covered by the standby air-cooled generator during an emergency.

Also known as: 696471086898, RXG16EZA1W, GPSRXG16EZA1W.

Specifications

Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Type: Automatic Transfer Switch
Amps: 100
Phase: 1
IP/NEMA Rating: NEMA 1
Type: Automatic Transfer Switch