Low Profile LED Wraparound, 8'

Item #: 2029553
Cat #: BLWP860ADSMTAIR
UPC:
$ 394.95 EA
Company wide:
43 in stock
Low Profile LED Wraparound, 8 Ft Length, 6000 Lumens, Diffusers with Trim Rings, Curved-Smooth, 120-277 Volt, 90 CRI, 4000K

Overview

Low Profile LED Wraparound, 8 Ft Length, 6000 Lumens, Diffusers with Trim Rings, Curved-Smooth, 120-277 Volt, 90 CRI, 4000K
Also known as: BLWP860ADSMTAIR, LITBLWP860ADSMTAIR

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 8 ft
Color Rendering Index (CRI): 90
Lumens: 6000
Volts AC: 120-277
Length: 8 ft
Lumens: 6000
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90

Customer Reviews

No reviews for this product
(0)