14W HID Retrofit LED Lamp, 22K

Item #: 2029477

Cat #: FED17N05022E26C

UPC: 762148316220

Call for price
Company wide:
0 in stock
Documents & Guides
LED Filament Lamp: Type-B (Ballast Bypass), ED17 Shape; 14 Watt, 1800 Lumens, 2200K Color Temp., 80CRI, E26 (Medium) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).

Overview

LED Filament Lamp: Type-B (Ballast Bypass), ED17 Shape; 14 Watt, 1800 Lumens, 2200K Color Temp., 80CRI, E26 (Medium) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).

TCP’s energy-efficient High Lumen LED Filament lamps are excellent replacements for HID metal halide lamps. The classic HID shape fits perfectly into existing fixtures. The lamps are an excellent fit for High Bay and Low Bay fixtures, as well as base down and horizontal applications such as bollards and wall packs. Bypass application means that no ballasts are needed.

Also known as: 762148316220, FED17N05022E26C, TCPFED17N05022E26C

Specifications

Lumens: 1800
Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White)
Shape: ED17 (Elliptical Dimple)
Color Rendering Index (CRI): 80
Wattage: 14
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 1800
Color Temperature: 2200 (Warm White)
Color Rendering Index (CRI): 80
Type: LED Retrofit
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Shape: ED17 (Elliptical Dimple)
Wattage: 14
Dimmable: No