Standard Fan and Filter Kit

Item #: 2029471

Cat #: 12820-705

UPC:

$ 195.76 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Standard Fan and Filter Kit, For CUBE-iT Wall-Mount Cabinet, 115 CFM, 39 dBA, 115 VAC, 50/16 Hz, 6' Length, NEMA 5-15P Power Cord, Black

Overview

Standard Fan and Filter Kit, For CUBE-iT Wall-Mount Cabinet, 115 CFM, 39 dBA, 115 VAC, 50/16 Hz, 6' Length, NEMA 5-15P Power Cord, Black
Also known as: 12820-705, CPI12820705

Specifications

NEMA Configuration: 5-15P
Color: Black
Length: 6 ft
Volts AC: 115
NEMA Configuration: 5-15P
Length: 6 ft
Color: Black
Volts AC: 115