80W/LED/CCT/100-277V/EX39

Item #: 2029354

Cat #: S23143

UPC: 045923231438

Company wide:
0 in stock
80/63/54 Wattage Selectable; LED HID Replacement; CCT Selectable; Type B; Ballast Bypass; Extended Mogul Base; 100-277 Volt; ColorQuick Technology; PowerQuick Technology

Overview

80/63/54 Wattage Selectable; LED HID Replacement; CCT Selectable; Type B; Ballast Bypass; Extended Mogul Base; 100-277 Volt; ColorQuick Technology; PowerQuick Technology

Satco's S23143 wattage and CCT selectable Hi-Pro LED lamp is an energy efficient lighting solution for large scale lighting applications. Illuminate gymnasiums, factory floors, health clubs, or any venue where high ceilings require superior light output. This versatile lamp is dimmable and designed to deliver clean LED light with a 300 degree beam spread.

Also known as: 045923231438, S23143, SATS23143

Specifications

Wattage: 63, 54, 80
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Material: Plastic
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Base: Mogul Extended Screw (EX39)
Lumens: 11200/8820/7560
Standards: DLC Listed (Standard)
Wattage: 63, 54, 80
Material: Plastic
Volts AC: 100 - 277
Dimmable: Yes
Lumens: 11200/8820/7560
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)