LED A-Lamp

Item #: 2029287
Cat #: 12.2A19/PER/927/P/E26/DIM 6/1FB T20
UPC: 046677561031
$ 5.61 EA
Company wide:
0 in stock
Documents & Guides
LED A19 Lamp, 12.2 Watt, 120 Volt, Base: Medium Screw (E26), Lumens: 1100, Color Temperature: 2700K, Dimmable, Average Life: 15,000 Hrs. OC# 561035, 12NC 929002385204, Product Name: 12.2A19/PER/927/P/E26/DIM 6/1FB T20

Overview

LED A19 Lamp, 12.2 Watt, 120 Volt, Base: Medium Screw (E26), Lumens: 1100, Color Temperature: 2700K, Dimmable, Average Life: 15,000 Hrs. OC# 561035, 12NC 929002385204, Product Name: 12.2A19/PER/927/P/E26/DIM 6/1FB T20
Also known as: 046677561031, 12.2A19/PER/927/P/E26/DIM 6/1FB T20, PHI122A19PER927PE

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 12.200
Type: LED Retrofit
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1100
Shape: A19 (Arbitrary)
Wattage: 12.200
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Type: LED Retrofit

Customer Reviews

No reviews for this product
(0)