LED MR16

Item #: 2029286
Cat #: 8MR16/LED/840/F35/DIM 12V 10/1FB
UPC: 046677573959
$ 17.58 EA
Company wide:
0 in stock
LED MR16 Lamp, 8 Watt, 12 Volt, GU5.3 Base, 35 ° Beam Angel, 80 CRI, 660 Lumens, Color Temperature: 4000K, Dimmable. *Philips OC# 573955, 12NC 929003072904, Product Name: 8MR16/LED/840/F35/DIM 12V 10/1FB.

Overview

LED MR16 Lamp, 8 Watt, 12 Volt, GU5.3 Base, 35 ° Beam Angel, 80 CRI, 660 Lumens, Color Temperature: 4000K, Dimmable. *Philips OC# 573955, 12NC 929003072904, Product Name: 8MR16/LED/840/F35/DIM 12V 10/1FB.
Also known as: 046677573959, 8MR16/LED/840/F35/DIM 12V 10/1FB, PHI8MR16LED840F35D

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 660
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 8
Type: LED Retrofit
Dimming: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Lumens: 660
Color Rendering Index (CRI): 80
Type: LED Retrofit
Base: 2-Pin (GU5.3)
Volts AC: 12
Color Temperature: 4000 (Cool White)
Wattage: 8
Dimming: Yes

Customer Reviews

No reviews for this product
(0)